Apply to be a TradeMaster!
Main product image of 1/4" Threaded 204CD1/4B1/8B Direct-Acting Unidirectional Valve (0.34 Cv)
Magnifying glass
Hover image to zoom

1/4" Threaded 204CD1/4B1/8B Direct-Acting Unidirectional Valve (0.34 Cv)

SKU:
056110
Rating:
(0)
Q&A:
(0)
1/4" Threaded 204CD1/4B1/8B Direct-Acting Unidirectional Valve (0.34 Cv)
Magnifying glass
Hover image to zoom
$50.90 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
Unidirectional
Product Highlight: Flow Capacity (Cv)
0.34 Cv

Description

–
1/4" NPT 204CD1/4B1/8B Direct-Acting Unidirectional Valve (0.34 Cv)

The 204CD is a direct-acting unidirectional, normally closed valve for air, water and steam applications.

Features:
  • Superior life with stainless steel enclosing tubes
  • Repair kits available

Options:
  • Brass or stainless steel bodies
  • Optional Voltages: 12 or 24 VDC & 120-240,
        480 & 240-480/50-60 Hz

Specifications:
  • 1/4? NPT Solenoid Valve
  • Watts: 12 A.C., 15 D.C.
  • VA Inrush: 31
  • VA Holding: 19
  • Maximum working pressure: 500 psi
  • Weight: 1 lb. 3 oz.
  • Standard Voltages: 24, 120, 208-240/50-60 Hz
  • UL/CUL file number: MP604

Specs

–
Connection Size:

1/4"

Connection Type:

Threaded

Features:

Direct-Acting

Class F

Body Pattern:

Unidirectional

Max. Working Pressure:

500 psi

Max Fluid Temp:

180°F (AC)

Flow Capacity (Cv):

0.34

Elastomer Material:

BUNA-N

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy