Apply to be a TradeMaster!
Main product image of 3/8" SAE ASD-28F3 Premium Suction Line Filter Drier (28 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" SAE ASD-28F3 Premium Suction Line Filter Drier (28 Cubic Inches)

SKU:
056352
Rating:
(0)
Q&A:
(0)
3/8" SAE ASD-28F3 Premium Suction Line Filter Drier (28 Cubic Inches)
Magnifying glass
Hover image to zoom
$37.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Refrigerant Type
R-410A

Description

–
3/8" SAE ASD-28F3 Premium Suction Line Filter Drier (28 Cubic Inches)

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig

Specs

–
Type:

Suction Line

Connection Type:

SAE Flare

Connection Size:

3/8"

Cubic Inches:

28

Micron Rating:

40

Max. Working Pressure:

500 psi

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy