Apply to be a TradeMaster!
Main product image of 5/8" ODF ASK-165S-W-HH Charcoal Blend Suction Line Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

5/8" ODF ASK-165S-W-HH Charcoal Blend Suction Line Filter Drier (16 Cubic Inches)

SKU:
056508
Rating:
(0)
Q&A:
(0)
5/8" ODF ASK-165S-W-HH Charcoal Blend Suction Line Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$47.61 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Refrigerant Type
R-404A, R-507, R-22, R-12, R-410A, R-134A

Description

–
5/8" ODF ASK-165S-W-HH Charcoal Blend Suction Line Filter Drier

The ASK utilizes a solid core with an activated carbon blend to maximize acid, moisture and wax removal. It is for use with CFC, HCFC and HFC refrigerants.

Features:
  • Dual access valves for easy pressure readings
  • Corrosion resistant epoxy powder paint finish
  • Activated carbon blend for soluble contaminant and wax
  • Solid copper connections

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

–
Type:

Suction Line

Connection Type:

ODF

Connection Size:

5/8"

Cubic Inches:

16

Features:

Dual Access Valves

Micron Rating:

40

Max. Working Pressure:

500 psi

Refrigerant Type:

R-404A

R-507

R-22

R-12

R-410A

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy