Apply to be a TradeMaster!
Main product image of AMS 12 Watt Class F 208/230V Spade Connection (50/60 Hz)
Magnifying glass
Hover image to zoom

AMS 12 Watt Class F 208/230V Spade Connection (50/60 Hz)

SKU:
057531
Rating:
(0)
Q&A:
(0)
AMS 12 Watt Class F 208/230V Spade Connection (50/60 Hz)
Magnifying glass
Hover image to zoom
$58.68 each
In Stock
In Stock
Get 3 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
12 Watts
Product Highlight: Voltage
208-220 VAC, 208-240 VAC

Description

–
AMS 12 Watt Class F 208/230V Spade Connection (50/60 Hz)

Coils for Solenoid Valves

Features:
  • Compact designs
  • Coil windings are insulated to provide shock and vibration protection
  • ASC2 is designed to provide weather protection
  • Interchangeable housings

Voltage Options:
  • 24V 50/60 Hz
  • 120V 50/60 Hz (standard)
  • 208-220/208-240V 50/60 Hz
  • 480V 50/60 Hz
  • 120-240V 50/60 Hz
  • 12V D.C. (MM Series recommended)
  • 24V D.C. (MM Series recommended)

Specs

–
Product Type:

Spade Connection

Wattage:

12

Voltage:

208-220 VAC

208-240 VAC

Features:

Class F

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy