Apply to be a TradeMaster!
Main product image of 3/8" ODF SFD13S3VV Suction Line Filter Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF SFD13S3VV Suction Line Filter Drier (13 Cubic Inches)

SKU:
060245
Rating:
(2)
Q&A:
(0)
3/8" ODF SFD13S3VV Suction Line Filter Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom
$47.36 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-507, R-12, R-134A, R-404A, R-410A

Description

–
3/8" ODF SFD13S3VV Suction Line Filter Drier

The SFD is a standard suction line Filter Drier for use after a burnout or when major work has been performed. It is for use with CFC, HCFC and HFC refrigerants.

Features:
  • Solid copper connections
  • Dual access valves for easy pressure readings
  • Corrosion resistant epoxy powder paint finish
  • R-410A compatible

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Type:

Suction Line

Connection Size:

3/8"

Cubic Inches:

13

Connection Type:

ODF

Micron Rating:

40

Refrigerant Type:

R-22

R-507

R-12

R-134A

R-404A

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great suction line filter drier

I always use this suction side filter drier when I swap out Compressors on TRUE coolers. Though the system is flushed, it's an extra step I've learned to take. This filter wasn't stocked/in the system, SupplyHouse.com has added to their site now. Thank you.
Sparky
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Suction Side Filter Drier

I use these driers on rebuilt True Coolers, not because I need to, but for added protection to "new" Compressors. SupplyHouse didn't stock this item, but per my request, they do now. Thank you. As always, another great purchase from SupplyHouse.com
Sparky
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy