Apply to be a TradeMaster!
1-1/8" ODF 540RA12T9-Series 2-Way Normally Open Standard Diaphragm Valve

1-1/8" ODF 540RA12T9-Series 2-Way Normally Open Standard Diaphragm Valve

SKU:
060398
Rating:
(0)
Q&A:
(0)
1-1/8" ODF 540RA12T9-Series 2-Way Normally Open Standard Diaphragm Valve
$374.40 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Max Pressure
500 psig

Description

–
1-1/8" ODF 540RA12T9-Series 2-Way Normally Open Standard Diaphragm Valve

The 540RA is a 2-way, normally open diaphragm valve. 540RA valves are used for liquid, suction and hot gas service.

Features:
  • Can be brazed into the line without disassembly
  • PTFE diaphragm
  • Extended ends for easy installation
  • Long-life molded coils
  • Low pressure differential required for full opening
Specifications:
  • Maximum fluid temperature: 250°F
  • Maximum working pressure: 500 psig
  • MOPD: 250 psig
  • UL/CUL file number: MP604

Specs

–
Type:

Solenoid Valve

Connection Size:

1-1/8"

Connection Type:

ODF

Max Operating Temp:

250°F

Max Pressure:

500 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy