The Day Savers – A National Tradesmen Day Contest
Main product image of 7/8" Series-A-AS-5-97 Suction Accumulator
Magnifying glass
Hover image to zoom

7/8" Series-A-AS-5-97 Suction Accumulator

SKU:
060818
Rating:
(0)
Q&A:
(0)
7/8" Series-A-AS-5-97 Suction Accumulator
Magnifying glass
Hover image to zoom
$83.29 each
In Stock
In Stock
Get 6 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
7/8" Connection
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Height (Inches)
9" Height

Description

7/8" Series-A-AS-5-97 Suction Accumulator

The A-AS protects the compressor from liquid slugging and is used with CFC, HCFC, and HFC refrigerants. It is available for systems through 28 tons nominal capacity.

Features:
  • Designed to operate in a range of +40°F to -40°F evaporator temperature
  • Fusible plug on larger diameter units
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Inlet deflector directs refrigerant flow to prevent internal splashing and aid in the collection of refrigerant oil

Specifications:
  • Maximum working pressure: 300 psig
  • Fusible plug temperature: 430°F
  • UL/CUL file number: SA 10225

Specs

Product Type:

Accumulator

Type:

Suction Accumulator

Max. Working Pressure:

300 PSI

Connection Size:

7/8"

Diameter (Inches):

5"

Height (Inches):

9"

Fitting Separation (inches):

2.75"

Weight (lbs):

5.1 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy