Apply to be a TradeMaster!
Main product image of 1/2" Series-A-W55824 Welded Oil Separator
Magnifying glass
Hover image to zoom
1/2" Series-A-W55824 Welded Oil Separator
Magnifying glass
Hover image to zoom
$192.61 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection

Description

–
1/2" Series-A-W55824 Welded Oil Separator

The A-W and A-F are used for multiple compressor racks in supermarkets and air conditioning systems for use with HCFCs, HFCs and their lubricants.

Features:
  • Hermetic welded or accessible bolted flange construction
  • Solid copper connections
  • Corrosion resistant epoxy powder paint

Specifications:
  • Maximum working pressure: 450 psi
  • UL/CUL file number: SA10468

Specs

–
Product Type:

Oil Separator

Max. Working Pressure:

450 psi

Connection Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy