Apply to be a TradeMaster!
Main product image of 1-1/8" Series A-AS 6139 Suction Accumulator
Magnifying glass
Hover image to zoom

1-1/8" Series A-AS 6139 Suction Accumulator

SKU:
060968
Rating:
(0)
Q&A:
(0)
1-1/8" Series A-AS 6139 Suction Accumulator
Magnifying glass
Hover image to zoom
$171.33 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Height (Inches)
13" Height

Description

–

1-1/8" Series A-AS 6139 Suction Accumulator


The A-AS protects the compressor from liquid slugging and is used with CFC, HCFC, and HFC refrigerants. It is available for systems through 28 tons nominal capacity.


Features:

  • Designed to operate in a range of +40°F to -40°F evaporator temperature
  • Fusible plug on larger diameter units
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Inlet deflector directs refrigerant flow to prevent internal splashing and aid in the collection of refrigerant oil


Specifications:

  • Maximum working pressure: 300 psig
  • Fusible plug temperature: 430°F
  • UL/CUL file number: SA 10225

Specs

–
Product Type:

Accumulator

Type:

Suction Accumulator

Max. Working Pressure:

300 PSI

Connection Size:

1-1/8"

Diameter (Inches):

6"

Height (Inches):

13"

Fitting Separation (inches):

2.94"

Weight (lbs):

11.7 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy