The Day Savers – A National Tradesmen Day Contest
Main product image of 7/8" ODF CSFD-14S7-W Compact Desiccant Core Suction Line Filter Drier (14 Cubic Inches)
Magnifying glass
Hover image to zoom

7/8" ODF CSFD-14S7-W Compact Desiccant Core Suction Line Filter Drier (14 Cubic Inches)

SKU:
062234
Rating:
(0)
Q&A:
(0)
7/8" ODF CSFD-14S7-W Compact Desiccant Core Suction Line Filter Drier (14 Cubic Inches)
Magnifying glass
Hover image to zoom
$57.88 each
In Stock
In Stock
Get 14 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
7/8" Connection

Description

7/8" ODF CSFD-14S7-W Compact Desiccant Core Suction Line Filter Drier

The CSFD has a compact solid desiccant core perfect for short lay-in applications. The CSFD is used for moisture, acid and solid contaminant removal. It is for use with CFC, HCFC and HFC refrigerants.

Features:
  • Dual access valves for easy pressure readings
  • High acid removal capacity
  • Solid copper fittings for easiest brazing
  • Corrosion resistant epoxy powder paint finish

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

Type:

Suction Line

Connection Type:

ODF

Cubic Inches:

14

Connection Size:

7/8"

Refrigerant Type:

CFC

HCFC

HFC

R-410A

R-507

R-12

R-134A

R-404A

R-22

Features:

Dual Access Valves

Micron Rating:

40

Max. Working Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy