Shop Resideo Sale
Main product image of 5/8" x 7/8" ODF S/T TRAE+Series Double Balanced Valve (10 Ton)
Magnifying glass
Hover image to zoom

5/8" x 7/8" ODF S/T TRAE+Series Double Balanced Valve (10 Ton)

SKU:
062718
Rating:
(0)
Q&A:
(0)
5/8" x 7/8" ODF S/T TRAE+Series Double Balanced Valve (10 Ton)
Magnifying glass
Hover image to zoom
$215.89 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
7/8"
Product Highlight: Connection Type
ODF S/T Connection
Product Highlight: Refrigerant Type
R-407C, R-22, R-404A, R-134A
Product Highlight: Ton
10

Description

–
Inlet Size: 5/8"
Outlet Size: 7/8"

ODF S/T TRAE+Series Double Balanced Valve (10 Ton)

The TRAE Plus series is a large capacity valve designed for refrigeration, air conditioning, heat pump, and chiller applications.

Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Suitable for Bi-Flow applications
  • Replaceable power element and cage assembly for full serviceability
  • Double balanced port design improves operation and stability over wide loads and evaporator temperature ranges
  • Square body with straight-thru connections
  • Solid copper connections
  • External superheat adjustment
  • Large diaphragm provides superior stability
  • Permanent inlet strainer
Options:
  • Cages

Specifications:
  • Maximum working pressure: 450 psig
  • Torque Power Assembly: 375 - 425 in. lb.

Specs

–
Inlet Size:

5/8"

Outlet Size:

7/8"

Connection Type:

ODF S/T

Product Type:

Double Balanced Valve

Refrigerant Type:

R-407C

R-22

R-404A

R-134A

Features:

Externally Equalized

Max. Working Pressure:

450 psi

Capillary Length:

5 ft.

Ton:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy