Apply to be a TradeMaster!
Main product image of 3/8" Male Flare AOFD553-Series Oil Filter Drier
Magnifying glass
Hover image to zoom
3/8" Male Flare AOFD553-Series Oil Filter Drier
Magnifying glass
Hover image to zoom
$99.85 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Male Flare Connection

Description

–

3/8" Male Flare AOFD553-Series Oil Filter Drier


The AOFD is designed specifically for refrigerant systems that use POE oil. POE oil is hygroscopic in nature, which means that it attracts and absorbs water. Moisture in a closed system can produce acid and will harm the compressor. The AOFD protects compressors by removing moisture and trapping contaminants.


Features:

  • Designed to clean and dry POE Oil
  • 3/8" male flare connections for easy replacement
  • Large filter surface area to provide maximum filtration
  • Contains desiccant for moisture removal
  • Designed to operate at a very low pressure drop
  • 10 micron filtration for optimum oil cleaning
  • Dual access valves for pressure drop monitoring


Specifications:

  • UL/CUL file number: SA7175
  • Maximum working pressure: 680 psig

Specs

–
Type:

Oil Filter

Max. Working Pressure:

680 PSI

Connection Size:

3/8"

Connection Type:

Male Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy