The Day Savers – A National Tradesmen Day Contest
Main product image of 7/8" ODF ASF28S7-Series Suction Line Filter Drier (28 Cubic Inches)
Magnifying glass
Hover image to zoom

7/8" ODF ASF28S7-Series Suction Line Filter Drier (28 Cubic Inches)

SKU:
062963
Rating:
(1)
Q&A:
(0)
7/8" ODF ASF28S7-Series Suction Line Filter Drier (28 Cubic Inches)
Magnifying glass
Hover image to zoom
$59.35 each
In Stock
In Stock
Get 1 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
7/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

7/8" ODF ASF28S7-Series Suction Line Filter Drier

The ASF is a specifically designed filter to protect the compressor from dirt and all solid contaminants.

Features:
  • Dual access valves for easy pressure readings
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

Product Type:

Filter Drier

Type:

Suction Line

Cubic Inches:

28

Connection Size:

7/8"

Connection Type:

ODF

Micron Rating:

40

Max. Working Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Service was great.
Sniffy
Jefferson, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy