Apply to be a TradeMaster!
Main product image of 2-1/8" ODF ASF64S17V-Series Suction Line Filter Drier (64 Cubic Inches)
Magnifying glass
Hover image to zoom

2-1/8" ODF ASF64S17V-Series Suction Line Filter Drier (64 Cubic Inches)

SKU:
063113
Rating:
(0)
Q&A:
(0)
2-1/8" ODF ASF64S17V-Series Suction Line Filter Drier (64 Cubic Inches)
Magnifying glass
Hover image to zoom
$130.68 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection

Description

–
2-1/8" ODF ASF64S17V-Series Suction Line Filter Drier

The ASF is a specifically designed filter to protect the compressor from dirt and all solid contaminants.

Features:
  • Dual access valves for easy pressure readings
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Type:

Suction Line

Cubic Inches:

64

Connection Type:

ODF

Micron Rating:

40

Max. Working Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy