Apply to be a TradeMaster!
Main product image of 1/4" x 1/2" ODF S/T Thermal Expansion Valve (1/4 Ton)
Magnifying glass
Hover image to zoom

1/4" x 1/2" ODF S/T Thermal Expansion Valve (1/4 Ton)

SKU:
063503
Rating:
(0)
Q&A:
(0)
1/4" x 1/2" ODF S/T Thermal Expansion Valve (1/4 Ton)
Magnifying glass
Hover image to zoom
$84.76 each
Backorder
Backorder
Get it Fri, Aug 7 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
ODF S/T Connection
Product Highlight: Ton
.25
Product Highlight: Refrigerant Type
R-404A, R-502, R-507

Description

The A-series thermal expansion valves are used for heat pump, air conditioning, food services and commercial applications.

Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Hermetic, leak-free construction
  • Compact size allows installation in limited spaces
  • Mass spectrometer tested to ensure less than 0.10 oz/year external leakage rate

Specifications:
  • Refrigerant Code: S (R-404A, Interchangeable with R-502 and R-507)
  • Charge Code: C (Medium Temp)
  • Inlet Connection Size: 1/4" ODF Solder
  • Outlet Connection Size: 1/2" ODF Solder
  • Adjustable Superheat: Yes
  • Equalizer: Internal
  • Length: 30 In. Capillary
  • Bleed: No
  • Internal Check: No
  • Body Design: Straight Thru
  • Maximum Working Pressure: 700 psig
  • Approvals: UR/CUR File Number SA5312

Specs

Product Type:

Thermal Expansion Valve

Inlet Size:

1/4"

Outlet Size:

1/2"

Connection Type:

ODF S/T

Ton:

.25

Refrigerant Type:

R-404A

R-502

R-507

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy