Apply to be a TradeMaster!
Main product image of 1/4" CU-80 Spun Copper Liquid Line Service Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" CU-80 Spun Copper Liquid Line Service Drier (3 Cubic Inches)

SKU:
064023
Rating:
(0)
Q&A:
(0)
1/4" CU-80 Spun Copper Liquid Line Service Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$7.42 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Refrigerant Type
R-12, R-404A, R-410A, R-134A, R-507, R-22

Description

–
Application: Spun copper service drier for all refrigerants

Features
  • 100% XH-9 beaded molecular sieve for maximum water capacity in HFC refrigerants
  • Recommended for use in original equipment or replacement residential, air-conditioning or refrigeration equipment
  • 100 micron filtration
  • Extended ends


Specifications
  • Maximum Working Pressure: 500 psig
  • UL/CUL file number: SA 7175

  • Flow Capacity Tons
    R-12/R-134a - 1/3
    R-22 - 1/2
  • Specs

    –
    Connection Size:

    1/4"

    Cubic Inches:

    3

    Product Type:

    Filter Drier

    Type:

    Liquid Line

    Max. Working Pressure:

    500 psi

    Micron Rating:

    100

    Refrigerant Type:

    R-12

    R-404A

    R-410A

    R-134A

    R-507

    R-22

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy