Apply to be a TradeMaster!
Main product image of 3/8" ODF CU-16-3-S Spun Copper Liquid Line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF CU-16-3-S Spun Copper Liquid Line Filter Drier (8 Cubic Inches)

SKU:
064395
Rating:
(0)
Q&A:
(0)
3/8" ODF CU-16-3-S Spun Copper Liquid Line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$33.35 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-12, R-134A, R-22, R-410A, R-507, R-404A

Description

–
3/8" ODF CU-16-3-S Spun Copper Liquid Line Filter Drier

The CU series is a high capacity spun copper solid core Filter Drier ideal for superior corrosion resistance in ocean going vessels and coastal applications.

Features:
  • All copper construction for extreme corrosion resistance
  • 100% molecular sieve solid core drier
  • For use with CFC, HCFC and HFC refrigerants

Specifications:
  • Maximum working pressure: 500 psig
  • Filtration: 40 microns
  • UL/CUL file number: SA 7175

Specs

–
Connection Size:

3/8"

Cubic Inches:

8

Connection Type:

ODF

Type:

Liquid Line

Max. Working Pressure:

680 PSI

Micron Rating:

40

Refrigerant Type:

R-12

R-134A

R-22

R-410A

R-507

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy