Apply to be a TradeMaster!
Main product image of 3/8" SAE AOF 303 High Efficiency Oil Filter
Magnifying glass
Hover image to zoom
3/8" SAE AOF 303 High Efficiency Oil Filter
Magnifying glass
Hover image to zoom
$145.74 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
SAE Flare Connection

Description

–
Highly Recommended for Scroll Compressors

The AOF is designed to protect the compressor from dirt and all solid contaminants including metallic magnetic particles. It is ideal for use with compressors that require a 4 micron or higher filtration rating.

Features
  • Corrosion resistant epoxy powder paint finish
  • 3/8" SAE connections for easy installation in oil lines
  • 100% efficient to 4 micron particles; 99% efficient to 3 micron particles
  • Compatible with all oils
  • High debris capacity with low pressure drop

Specifications
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Type:

Oil Filter

Max. Working Pressure:

680 PSI

Connection Size:

3/8"

Connection Type:

SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy