Apply to be a TradeMaster!
Main product image of 1/4" x 1/2" ODF S/T AA-Series without Internal Check Valve (1/4 Ton)
Magnifying glass
Hover image to zoom
1/4" x 1/2" ODF S/T AA-Series without Internal Check Valve (1/4 Ton)
Magnifying glass
Hover image to zoom
$100.89 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
ODF S/T Connection
Product Highlight: Refrigerant Type
R-12, R-134A
Product Highlight: Ton
.25

Description

–
Inlet: 1/4"
Outlet: 1/2"
Connection Type: ODF S/T
Refrigerant Type: R-134A / R-12

AA-Series without Internal Check Valve (1/4 Ton)

The A-series is used for heat pump, air conditioning, food services and commercial applications.

Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Hermetic, leak-free construction
  • Compact size allows installation in limited spaces
  • Mass spectrometer tested to ensure less than 0.10 oz/year external leakage rate

Options:
  • ZW195 charge available for R-410A systems
  • Adjustable or non-adjustable superheat
  • SAE or ODF connections standard - Chatleff or Aeroquip are available
  • External or internal equalizer
  • nternal check valve allows reverse flow for heat pump applications, eliminating the need for external piping and external check valve
  • Bleed type pressure equalization to accommodate PSC type compressors
  • Pressure limiting charges (MOP) available

Specifications:
  • Maximum working pressure: 700 psig
  • UL/CUL file number: SA 5312

Specs

–
Inlet Size:

1/4"

Outlet Size:

1/2"

Connection Type:

ODF S/T

Max. Working Pressure:

450 psi

Capillary Length:

5 ft.

Refrigerant Type:

R-12

R-134A

Ton:

.25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy