The Day Savers – A National Tradesmen Day Contest
1/2" x 5/8" ODF Angle ZZ-Series Ultra Low Temperature Flange

1/2" x 5/8" ODF Angle ZZ-Series Ultra Low Temperature Flange

SKU:
065861
Rating:
(0)
Q&A:
(0)
1/2" x 5/8" ODF Angle ZZ-Series Ultra Low Temperature Flange
$25.51 each
In Stock
In Stock
Get 1 Fri, Aug 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
5/8"
Product Highlight: Connection Type
ODF Angle Connection

Description

Inlet: 1/2"
Outlet: 5/8"
Connection Type: ODF Angle

Angle ZZ-Series Ultra Low Temperature Flange

The ZZ series is designed for ultra low temperature applications such as environmental test chambers and other applications where the desired evaporator temperature is below -40°F.

Features:
  • Take-Apart construction for easy field service
  • Improved internal construction extends valve life
  • External equalizer standard
  • Exclusive cage bellows eliminates friction at low temperatures
  • External superheat adjustment

Options:
  • Interchangeable cages, power assemblies, and flanges for maximum flexibility

Specifications:
  • Maximum working pressure: 450 psig

**Picture may not be an actual representation of item.

Specs

Inlet Size:

1/2"

Outlet Size:

5/8"

Connection Type:

ODF Angle

Max. Working Pressure:

450 psi

Product Type:

Flange

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy