Apply to be a TradeMaster!
Main product image of Solenoid Multi-Purpose Tool
Magnifying glass
Hover image to zoom

Solenoid Multi-Purpose Tool

SKU:
066019
Rating:
(0)
Q&A:
(0)
Solenoid Multi-Purpose Tool
Magnifying glass
Hover image to zoom
$119.09 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Solenoid Multi-Purpose Tool

The Solenoid Multi-Purpose Tool is a magnetic tool that holds key components together as the valve is disassembled. The manual stem adjustment makes it easy to open valves. This tool provides longer life utilizing its spanner wrench which not only makes it easier to service valves, but also protects the inclosing tube from damage.

Features:
  • Magnet opens a normally closed Emerson solenoid valve that is in the de-energized state
  • Incorporates a spanner wrench and drive socket which enable easy disassembly of Emerson solenoid valves 100RB & 240RA/540RA by using a 3/8" socket wrench
  • Tool has a manual stem orifice used to manually adjust opening stem
  • May reassemble valve with proper torque specifications on collar

Specifications:
  • Drive Socket size 3/8?

Specs

–
Size:

3/8"

Product Type:

Solenoid Multi-Purpose Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy