Apply to be a TradeMaster!
Main product image of BSS-165S 5/8" ODF Suction Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

BSS-165S 5/8" ODF Suction Line Filter-Drier (16 Cubic Inches)

SKU:
066126
Rating:
(0)
Q&A:
(0)
BSS-165S 5/8" ODF Suction Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$27.14 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-410A, R-22

Description

–
BSS-165S 5/8" ODF Suction Line Filter-Drier

The Builder Series filter drier provides an economical system protection for air conditioning applications.

Features:
  • Economical system protection for air conditioning applications
  • ODF - solid copper connections for easy installation
  • Solid core construction
  • 40 micron fi ltration
  • Maximum working pressure - 680 psig

Specs

–
Product Type:

Filter Drier

Cubic Inches:

16

Connection Size:

5/8"

Connection Type:

ODF

Type:

Suction Line

Max. Working Pressure:

680 PSI

Micron Rating:

40

Refrigerant Type:

R-410A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy