Apply to be a TradeMaster!
Main product image of 5/8" x 7/8" ODF TFE-Series Balanced Port Valve w/ 15% Bleed (16 Ton)
Magnifying glass
Hover image to zoom

5/8" x 7/8" ODF TFE-Series Balanced Port Valve w/ 15% Bleed (16 Ton)

SKU:
066150
Rating:
(0)
Q&A:
(0)
5/8" x 7/8" ODF TFE-Series Balanced Port Valve w/ 15% Bleed (16 Ton)
Magnifying glass
Hover image to zoom
$172.48 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
7/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Ton
16
Product Highlight: Refrigerant Type
R-410A

Description

–
Inlet: 5/8"
Outlet: 7/8"
Connection Type: ODF
Sensing Bulb Capillary Tube Length: 5 Ft.
Refrigerant: R-410A

TFE-Series Balanced Port Valve (12 Ton)

The TFE R-410A series is designed for large tonnage heat pump, air conditioning, and commercial refrigeration applications.

Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Replaceable power element
  • External superheat adjustment
  • ODF connections
  • Balanced port construction compensates for changes in operating pressures due to varying ambients, or widely varying evaporator loads
  • Bi-Directional control capacity
  • External equalizer
  • ZAA charge for R-410A systems

Specifications:
  • Maximum working pressure: 630 psig

Specs

–
Inlet Size:

5/8"

Outlet Size:

7/8"

Connection Type:

ODF

Max. Working Pressure:

630 PSI

Product Type:

Valve Actuator

Ton:

16

Capillary Length:

5 ft.

Refrigerant Type:

R-410A

Bleed:

15%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy