3/8" ODF 200RD3T3-Series 2-Way Normally Closed Standard Valve
The 200RD is a pilot-operated, 2-way, normally closed, solenoid valve that is suitable for all refrigerants, including R-410A. 200RD valves are used for liquid, discharge, or suction gas refrigerant service.
Features:
- One coil fits all valve sizes
- Extended ends for easy installation (standard)
- Long-life molded coils
- PTFE O-ring for superior external sealing
Options:
- Available in 5 orifice sizes
- Manual stem or mounting stud
- Bi-Flow operation-conversion either factory assembled or with kit except 200RD 7,9 & 12
Specifications:
- Maximum fluid temperature: 250°F
- Maximum working pressure: 680 psig
- Minimum operating pressure drop: 2 psi
- MOPD: 550 psig
- UL/CUL file number: MP604
**Image may not be actual representation of item.