Apply to be a TradeMaster!
Main product image of KS30386 Valve Repair Kit
Magnifying glass
Hover image to zoom

KS30386 Valve Repair Kit

SKU:
066223
Rating:
(2)
Q&A:
(1)
KS30386 Valve Repair Kit
Magnifying glass
Hover image to zoom
$94.43 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
KS30386 Valve Repair Kit

The 200RD is a pilot-operated, 2-way, normally closed, solenoid valve that is suitable for all refrigerants, including R-410A. 200RD valves are used for liquid, discharge, or suction gas refrigerant service.

Features:
  • One coil fits all valve sizes
  • Extended ends for easy installation (standard)
  • Long-life molded coils
  • PTFE O-ring for superior external sealing

Options:
  • Available in 5 orifice sizes
  • Manual stem or mounting stud
  • Bi-Flow operation-conversion either factory assembled or with kit except 200RD 7,9 & 12 Specifications:
    • Maximum fluid temperature: 250°F
    • Maximum working pressure: 680 psig
    • Minimum operating pressure drop: 2 psi
    • MOPD: 550 psig
    • UL/CUL file number: MP604

    Kit Includes:
    • Collar Assembly
    • Spring
    • Plunger
    • O-Ring
    • Piston Ring
    • Piston Assembly

    **Image may not be actual representation of item.

Specs

–
Product Type:

Valve Repair Kit
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
4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy it again

Thanks for your help works great
Jumping Joe
Augusta Mo.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with purchase

Item was as described. Came with 2 different types of seals. New seal worked great.
The Flash
Aurora, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Looking for the O-RING USED IN THIS VALVE, THE RUBBER ONE. lOOKING TO PURCHASE ABOUT 1000/2000 O-RINGS. CAN YOU GET ME THE PART NUMBER AND THE PRICE FOR THIS PART.

Asked by Sandra 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the O-ring is not available separately, its part of the gasket repair kit: Gasket Kit KG10025 (PCN 049190)

Was this review helpful to you?