Apply to be a TradeMaster!
Main product image of KS30387 Bi-Flow Conversion Kit
Magnifying glass
Hover image to zoom

KS30387 Bi-Flow Conversion Kit

SKU:
066224
Rating:
(0)
Q&A:
(0)
KS30387 Bi-Flow Conversion Kit
Magnifying glass
Hover image to zoom
$63.08 each
In Stock
In Stock
Get 3 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
KS30387 Bi-Flow Conversion Kit

The 200RD is a pilot-operated, 2-way, normally closed, solenoid valve that is suitable for all refrigerants, including R-410A. 200RD valves are used for liquid, discharge, or suction gas refrigerant service.

Features:
  • One coil fits all valve sizes
  • Extended ends for easy installation (standard)
  • Long-life molded coils
  • PTFE O-ring for superior external sealing

Options:
  • Available in 5 orifice sizes
  • Manual stem or mounting stud
  • Bi-Flow operation-conversion either factory assembled or with kit except 200RD 7,9 & 12 Specifications:
    • Maximum fluid temperature: 250°F
    • Maximum working pressure: 680 psig
    • Minimum operating pressure drop: 2 psi
    • MOPD: 550 psig
    • UL/CUL file number: MP604

    Kit Includes:
    • Clip Style Coil & Enclosure Assembly
    • Enclsing Tube & Top Plug
    • Collar Assembly
    • Spring
    • Plunger
    • O-Ring
    • Piston Ring
    • Piston Assembly
    • Body Assembly
    • Manual Stem Assembly
    • Gasket
    • Seal Cap

    Note: Not Available for 200RD 7, 9, & 12

Specs

–
Product Type:

Bi-Flow Conversion Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy