Apply to be a TradeMaster!
7/8" x 1-1/8" ODF (Sweat), NXT Series, 5' Capillary Tube, R410A Capacity Thermal Expansion Valve (15 Ton)

7/8" x 1-1/8" ODF (Sweat), NXT Series, 5' Capillary Tube, R410A Capacity Thermal Expansion Valve (15 Ton)

SKU:
091059
Rating:
(0)
Q&A:
(0)
7/8" x 1-1/8" ODF (Sweat), NXT Series, 5' Capillary Tube, R410A Capacity Thermal Expansion Valve (15 Ton)
$134.74 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8" x 1-1/8"
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Type
ODF Connection

Description

–
7/8" X 1 1/8" ODF (Sweat), 5' Capillary Tube, R410A Capacity-15 Ton, Adjustable Superheat, Straight Through Body with 1/4" ODF External Equalizer NXT Series Thermal Expansion Valve (TXV) (NBE 15 ZAA 5FT 7/8x1 1/8 ODF S/T)

Specs

–
Size:

7/8" x 1-1/8"

Product Type:

Thermal Expansion Valve

Refrigerant Type:

R-410A

Connection Type:

ODF

Connection Method:

Sweat

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy