Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" ODF (Sweat), NXT Series, 5' Capillary Tube, R410A Capacity Thermal Expansion Valve (5 Ton)
Magnifying glass
Hover image to zoom

3/8" x 1/2" ODF (Sweat), NXT Series, 5' Capillary Tube, R410A Capacity Thermal Expansion Valve (5 Ton)

SKU:
091063
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" ODF (Sweat), NXT Series, 5' Capillary Tube, R410A Capacity Thermal Expansion Valve (5 Ton)
Magnifying glass
Hover image to zoom
$87.21 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Inlet Size
3/8"
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Type
ODF Connection
Product Highlight: Ton
5

Description

–
The Emerson NXT Series is a balanced ported valve designed for high efficiency R-410A air conditioning and heat pump applications. NXT Series valves operate over a wide range of conditions and applications, while offering excellent performance, superior reliability, and unparalleled valve life.

Features:
  • Precision superheat control optimized for R-410 A systems
  • Enhanced power element design offers extended valve life
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Laser etched identification markings for permanent legibility
  • Hermetic, leak-free construction of all joints
  • Compact size allows installation in limited spaces
  • Bi-directional capability allows one valve to control the superheat in both cooling and heating modes for close-coupled or packaged heat pump applications
  • Balanced port construction compensates for changes in operating pressures due to varying ambients, gas defrost, heat reclaim, or widely varying evaporator loads
  • External equalizer is standard
  • Screens on ODF inlet connections


Specifications:
  • Refrigerant Code: Z (R-410A)
  • Charge Code: AA (Wide Range)
  • Capacity (Nominal): 5 Tons
  • Inlet Connection Size: 3/8” ODF
  • Outlet Connection Size: 1/2” ODF
  • Adjustable Superheat: Yes
  • Equalizer: External (1/4” ODF)
  • Length: 5 Ft. Capillary
  • Bleed: No
  • Check Valve: Yes
  • Body Design: A (Adjustable Superheat, with Check, Straight Thru)
  • Maximum Working Pressure: 700 psig
  • R-410A Operating Range: -20°F to +50°F
  • Approvals: UR/CUR File Number SA5312

Specs

–
Outlet Size:

1/2"

Size:

3/8" x 1/2"

Inlet Size:

3/8"

Product Type:

Thermal Expansion Valve

Refrigerant Type:

R-410A

Connection Type:

ODF

Connection Method:

Sweat

Ton:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy