Apply to be a TradeMaster!
Main product image of 48" Adjustable T-Square, 419-48
Magnifying glass
Hover image to zoom
48" Adjustable T-Square, 419-48
Magnifying glass
Hover image to zoom
$37.08 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length

Description

–
The Empire 419-48 48 in. heavy-duty adjustable t-square features super heavy duty 1/4 in. thick construction for everyday jobsite use. The adjustable head quickly matches 30, 45, 60, and 75 degree angle. An anodized aluminum finish with easy to read numbers allows for quick reference of multiple measurements.
  • Anodized aluminum finish offers extra durability
  • Easy-to-read numbers and graduations
  • Head adjusts to angles of 30°, 45°, 60° and 75° for versatility
  • Super heavy-duty, 1/4 in. thick blade calibrated in inches

Specs

–
Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy