Apply to be a TradeMaster!
Main product image of 1000' Red Barricade Tape (3" x 1000 Ft)
Magnifying glass
Hover image to zoom

1000' Red Barricade Tape (3" x 1000 Ft)

Brand:
Empire
SKU:
71-1004
Rating:
(0)
Q&A:
(0)
1000' Red Barricade Tape (3" x 1000 Ft)
Magnifying glass
Hover image to zoom
$12.72 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
Red
Product Highlight: Width (Inches)
3" Width

Description

–
1000' Red Barricade Tape (3" x 1000 Ft)

Features:
  • Made of durable plastic
  • Plastic remains pliant in cold weather
  • 2.0 mil Thickness
  • 3" high
  • Made in USA

Specs

–
Material:

Plastic

Product Type:

Barricade Tape

Length (Feet):

1000'

Color:

Red

Width (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy