Apply to be a TradeMaster!
200' Red Barricade Tape - Danger/Peligro, 77-0204

200' Red Barricade Tape - Danger/Peligro, 77-0204

Brand:
Empire
SKU:
77-0204
Rating:
(0)
Q&A:
(0)
200' Red Barricade Tape - Danger/Peligro, 77-0204
$7.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Length (Inches)
200' Length
Product Highlight: Material
Plastic

Description

–
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2" letters on red tape. Empire 77-0204 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are given. We ensure its consistency by using virgin resigns to ensure longest lasting/most durable tape available.
  • Acid and alkali resistance to maintain color over time
  • Bilingual Text - English & Spanish
  • Contractor grade
  • Durable plastic that remains pliant in cold and wet weather
  • Lead free
  • Virgin resigns for constant durability

Specs

–
Color:

Red

Black

Country of Origin:

Thailand

Length (Inches):

200'

Material:

Plastic

Product Type:

Caution Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy