Apply to be a TradeMaster!
Main product image of 1000' Yellow Barricade Tape, 77-1002
Magnifying glass
Hover image to zoom

1000' Yellow Barricade Tape, 77-1002

Brand:
Empire
SKU:
77-1002
Rating:
(0)
Q&A:
(0)
1000' Yellow Barricade Tape, 77-1002
Magnifying glass
Hover image to zoom
$12.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow
Product Highlight: Length (Inches)
1000' Length
Product Highlight: Material
Plastic

Description

–
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2" letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are given. We ensure its consistency by using virgin resigns to ensure longest lasting/most durable tape available.
  • Acid and alkali resistance to maintain color over time
  • Lead free
  • Made of durable plastic
  • Plastic remains pliant in cold weather
  • Text reads: CAUTION CUIDADO
  • Virgin resigns for consistent durability

Specs

–
Color:

Black

Yellow

Length (Inches):

1000'

Country of Origin:

Thailand

Product Type:

Caution Tape

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy