Apply to be a TradeMaster!
Main product image of 16" True Blue Combination Square, E280
Magnifying glass
Hover image to zoom

16" True Blue Combination Square, E280

Brand:
Empire
SKU:
E280
Rating:
(0)
Q&A:
(0)
16" True Blue Combination Square, E280
Magnifying glass
Hover image to zoom
$26.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length

Description

–
The Empire 16 in. True Blue combination square (E280) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK self-aligning drawbolt allowing quick adjustments with a secure hold. The DUAL-PITCH True Blue vial allows for easy check for level, one-, and two-degree slope. The 16 in. etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.
  • Blade lock aligns blade for quick and accurate adjustment
  • Etched markings
  • Etched stainless-steel blade with inch graduations
  • Heavy duty machined head for guaranteed accuracy
  • High impact acrylic E-BAND mono vial offer superior durability

Specs

–
Product Type:

Combination Square

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy