Apply to be a TradeMaster!
Main product image of 12" True Blue Laser Etched Rafter Square, E3992
Magnifying glass
Hover image to zoom

12" True Blue Laser Etched Rafter Square, E3992

Brand:
Empire
SKU:
E3992
Rating:
(0)
Q&A:
(0)
12" True Blue Laser Etched Rafter Square, E3992
Magnifying glass
Hover image to zoom
$32.62 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
The Empire True Blue laser etched 12 in. Rafter square (E3992) has permanent laser markings for superior readability in any light condition. Scribe-guide precision scribe notches allow for easily marking parallel lines on lumber. Hi-visibility laser etched markings won't fade after heavy use. The rafter layout square is made from a durable anodized aluminum that is more durable than diecast and will not rust or corrode. The Empire rafter square has conversion tables for common applications. The square has an increased heel width that is up to 15% wider than leading competitors for increased stability on all job site material.
  • Anodized aluminum construction will not rust or corrode
  • Convenient stamped-in conversion tables
  • Easy to read
  • Graduated notches allow for easy pulling of layout lines
  • Laser etching process provides superior, permanent readability in any light condition

Specs

–
Length (Inches):

12"

Product Type:

Rafter Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy