Apply to be a TradeMaster!
Main product image of 5" Copper Epoxy Coated Clevis Hanger
Magnifying glass
Hover image to zoom

5" Copper Epoxy Coated Clevis Hanger

SKU:
110CTI0500
Rating:
(0)
Q&A:
(1)
5" Copper Epoxy Coated Clevis Hanger
Magnifying glass
Hover image to zoom
$24.92 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Copper Epoxy, Carbon Steel
Product Highlight: Finish
Carbon Steel, Copper Epoxy

Description

–
Features
  • Product Type: Adjustable Clevis Hanger
  • Material: Carbon Steel
  • Rod Size: 5/8 in
  • Nominal Pipe Size: 5
  • Finish Coating: Copper-Plated

Specs

–
Product Type:

Clevis Hanger

Finish:

Carbon Steel

Copper Epoxy

Material:

Copper Epoxy

Carbon Steel

Size:

5"

Pipe Size:

5.125" OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Need to know size of hole for thearded rod.for 1 1/2 clevis

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1-1/2" Clevis uses a 3/8" threaded rod.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy