Apply to be a TradeMaster!
Main product image of 8" Standard Clevis Hanger
Magnifying glass
Hover image to zoom

8" Standard Clevis Hanger

SKU:
11B0800
Rating:
(6)
Q&A:
(1)
8" Standard Clevis Hanger
Magnifying glass
Hover image to zoom
$20.42 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Plain, Carbon Steel
Product Highlight: Finish
Carbon Steel, Plain

Description

–
Features
  • Product Type: Adjustable Clevis Hanger
  • Material: Carbon Steel
  • Rod Size: 7/8 in
  • Nominal Pipe Size: 8
  • Load Capacity (Lb.): 2000.00

Specs

–
Product Type:

Clevis Hanger

Material:

Plain

Carbon Steel

Finish:

Carbon Steel

Plain

Size:

8"

Pipe Size:

8.625" OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great producy!

Hung pipes in basement securely
Junie
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Hanger

Good quality and seriously heavy duty.
Mike
Hopatcong
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service.

Could not be happier with the hangers or with the customer service or the fast shipping. Thanks again!
Mike
Greeneville Tennessee
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company to deal with.

Bought these to hang a heavy pipe as a deck railing. These hangers are quite heavy duty and will work perfectly. I bought the wrong size.... The company website is easy to navigate, shop and do returns. Received credit on my return right away. Received this shipment and the replacement shipment very quickly. Emails for support are answered almost immediately.
DYI projects in progress
Lafayette, LA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

thanks for the great pricing!
Brad
Aurora, Il.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product worked very well for my application

I used the hangers to set pipe braces between post in a garden fence
Bubba
Camden,Ar
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this hanger come with the bolts and other installation hardware?

Asked by mary 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it does not include any hardware.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy