Apply to be a TradeMaster!
Main product image of 10" 304 Stainless Steel Adjustable Clevis Hanger, 7/8" Rod, 3,600 lb Load Capacity
Magnifying glass
Hover image to zoom

10" 304 Stainless Steel Adjustable Clevis Hanger, 7/8" Rod, 3,600 lb Load Capacity

SKU:
11SS1000
Rating:
(0)
Q&A:
(0)
10" 304 Stainless Steel Adjustable Clevis Hanger, 7/8" Rod, 3,600 lb Load Capacity
Magnifying glass
Hover image to zoom
$200.41 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Features
  • Product Type: Adjustable Clevis Hanger
  • Material: Stainless Steel
  • Rod Size: 7/8 in
  • Nominal Pipe Size: 10
  • Load Capacity (Lb.): 3600.00

Specs

–
Material:

Stainless Steel

Finish:

Stainless Steel

Rod Diameter:

7/8"

Product Type:

Clevis Hanger

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy