Apply to be a TradeMaster!
Main product image of 8" Electro-Galvanized Standard U-Bolt w/ 4 Hex Nuts
Magnifying glass
Hover image to zoom

8" Electro-Galvanized Standard U-Bolt w/ 4 Hex Nuts

SKU:
137G0800
Rating:
(0)
Q&A:
(0)
8" Electro-Galvanized Standard U-Bolt w/ 4 Hex Nuts
Magnifying glass
Hover image to zoom
$19.83 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Finish
Electro-Galvanized

Description

–
Features
  • Mount Type: Without Mount Plate
  • Shape: Round
  • Width (Inch): 7-1/8
  • For Pipe Size (Inch): 8
  • Thread Size: 5/8-11

Specs

–
Thread Size:

5/8"

Size:

8"

Finish:

Electro-Galvanized

Product Type:

U-Bolt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy