Apply to be a TradeMaster!
Main product image of 6" 304 Stainless Steel Adjustable Band Hanger
Magnifying glass
Hover image to zoom

6" 304 Stainless Steel Adjustable Band Hanger

SKU:
31SS0600
Rating:
(0)
Q&A:
(0)
6" 304 Stainless Steel Adjustable Band Hanger
Magnifying glass
Hover image to zoom
$48.74 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Features
  • Product Type: Adjustable Band Hanger
  • Material: Stainless Steel
  • Rod Size: 1/2 in
  • Nominal Pipe Size: 6
  • Load Capacity (Lb.): 1600.00

Specs

–
Size:

6"

Material:

Stainless Steel

Rod Diameter:

1/2"

Product Type:

Band Hanger

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy