Apply to be a TradeMaster!
Main product image of 8" Black Riser Clamp
Magnifying glass
Hover image to zoom

8" Black Riser Clamp

SKU:
50B0800
Rating:
(0)
Q&A:
(0)
8" Black Riser Clamp
Magnifying glass
Hover image to zoom
$30.45 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain

Description

–
8" Black Riser Clamp
  • Materials: Carbon Steel
  • Finish: Plain
  • Service: Designed for supporting and stabilizing vertical pipe runs.
  • Approvals: U.L. - U.L.C. listed (sizes 2" - 8"). Complies with Federal Specification WW-H-171-E (Type# 8), A-A-1192 A (Type# 8) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 8).

Specs

–
Product Type:

Riser Clamp

Size:

8"

Pipe Size:

8.625" OD

Material:

Carbon Steel

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy