Apply to be a TradeMaster!
Main product image of 12" 304 Stainless Steel Riser Clamp, 2,700 lb Load Capacity
Magnifying glass
Hover image to zoom

12" 304 Stainless Steel Riser Clamp, 2,700 lb Load Capacity

SKU:
50SS1200
Rating:
(0)
Q&A:
(0)
12" 304 Stainless Steel Riser Clamp, 2,700 lb Load Capacity
Magnifying glass
Hover image to zoom
$546.27 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Features
  • Clamp Type: Riser
  • Clamp Color: Blue
  • Material: Stainless Steel
  • Load Capacity (Lb.): 2700
  • Nominal Pipe Size: 12in

Specs

–
Finish:

Stainless Steel

Pipe Size:

12.75" OD

Material:

Stainless Steel

Product Type:

Riser Clamp

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy