Shop Limited Time Deals
Main product image of 1/4" Electro-Galvanized Carbon Steel Rod Coupling
Magnifying glass
Hover image to zoom

1/4" Electro-Galvanized Carbon Steel Rod Coupling

SKU:
51G0025
Rating:
(0)
Q&A:
(0)
1/4" Electro-Galvanized Carbon Steel Rod Coupling
Magnifying glass
Hover image to zoom
51G0025 has been discontinued
Discontinued February 27, 2019
This product has been discontinued.

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
7/8" Length
Product Highlight: Width (Inches)
3/8" Width
Product Highlight: Max Load
230 lbs
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

1/4" Electro-Galvanized Carbon Steel Rod Coupling
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Service: Designed for connecting two lengths of rod with equal diameters.
  • Notes: Stainless steel rod couplings are recommended for applications where protection from corrosive environment is needed.

Specs

Size:

1/4"

Length (Inches):

7/8"

Width (Inches):

3/8"

Max Load:

230 lbs

Finish:

Electro-Galvanized

Material:

Carbon Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm