Apply to be a TradeMaster!
Main product image of 3/8" Finished Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom

3/8" Finished Hex Nut (Electro-Galvanized)

SKU:
56G0038
Rating:
(0)
Q&A:
(0)
3/8" Finished Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom
$0.34 each
BOX UP & SAVE 15%
$29.00 box of 100
$0.29 each
In Stock
In Stock
Get 510 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–
3/8" Finished Hex Nut (Electro-Galvanized)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized

Specs

–
Type:

Finished Hex Nut

Size:

3/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy