Apply to be a TradeMaster!
Main product image of 1/2" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom

1/2" Black Jr. Top Beam Clamp

SKU:
62B0050
Rating:
(0)
Q&A:
(0)
1/2" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom
$1.81 each
In Stock
In Stock
Get 375 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Plain

Description

–

Black Jr. Top Beam Clamp (1/2 inch)



Features & Benefits:

  • Material: Ductile Iron with Hardened Steel Set Screw
  • Finish: Plain (Black)
  • Service: Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 5/8 of an inch.
  • Approvals: U.L. - U.L.C. listed 3/8 and 1/2 (1/2 for 4" IPS max). FM approved for 3/8 only. Complies with Federal Specification A-A-1192 A (Type# 19) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 19).

Specs

–
Size:

1/2"

Pipe Size:

4"

Finish:

Plain

Material:

Ductile Iron

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy