Apply to be a TradeMaster!
Main product image of 2-Way Valve Body Rebuild Kit (7.5 Cv)
Magnifying glass
Hover image to zoom

2-Way Valve Body Rebuild Kit (7.5 Cv)

Brand:
Erie
SKU:
100-081
Rating:
(2)
Q&A:
(0)
2-Way Valve Body Rebuild Kit (7.5 Cv)
Magnifying glass
Hover image to zoom
$60.20 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
3/4", 1"

Description

–
Rebuild kit for 3/4" & 1" Sweat and 3/4" NPT

Specs

–
Flow Capacity (Cv):

7.5

Type:

Rebuild Kit

Body Pattern:

2-Way

Size:

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed to get a customer up and running

Only took a couple of days to get it shipped to me, got the customer heat system up and running in no time, Great product.! Great People @ supply house
DL
Upper wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rebuild kit

Rebuild kit for my zone heating water valve, exact replacement with excellent directions! Working perfectly
Joey
Binghamton ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy