Apply to be a TradeMaster!
Main product image of Inverted Flare x 1" Female Sweat Fitting
Magnifying glass
Hover image to zoom

Inverted Flare x 1" Female Sweat Fitting

Brand:
Erie
SKU:
436-256
Rating:
(1)
Q&A:
(0)
Inverted Flare x 1" Female Sweat Fitting
Magnifying glass
Hover image to zoom
$28.01 each
In Stock
In Stock
Get 54 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product very well made

I was going to put it on my air compressor but it was to small, So I sent them back
Richard K.
Palmhurst Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy