Apply to be a TradeMaster!
Main product image of 24V Normally Closed PopTop Actuator w/ 6" Motor Wires
Magnifying glass
Hover image to zoom

24V Normally Closed PopTop Actuator w/ 6" Motor Wires

Brand:
Erie
SKU:
AG13A000
Rating:
(37)
Q&A:
(0)
24V Normally Closed PopTop Actuator w/ 6" Motor Wires
Magnifying glass
Hover image to zoom
$63.14 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • Specs

    –
    Voltage:

    24V

    Actuator Type:

    General Close-Off

    Position:

    Normally Closed

    Ratings:

    General Temperature

    Wiring:

    6" Motor Wires

    Action:

    Spring Return

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.76 out of 37 reviews
    94% would recommend this product
    4.76
    out of 37 Reviews
    94% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    8%
    3 star
    0%
    2 star
    5%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    Piece of Cake

    Had 1 bad actuator in a system serving 3 heating zones. Uh-oh, call the HVAC guy and grab my checkbook. Last zone valve service call I had cost me $300. I knew the either the actuator or the zone valve itself was bad because you could call for heat from the thermostat and the boiler and circulating pump would switch on but cut right off 5 seconds later. Guessed it was the actuator and not the valve because in 25 years many had already been replaced. Well the valve cost me $50 from supplyhouse. It was ridiculously easy to replace. Just press the black lever on the back of the old one and it slides off. Place the new one on the old valve stem and slide it into place. It worked perfectly and solved the problem-for $250 less.☺️ This is not brain surgery and shouldn't cost $300 for a 45 minute service call. But then that's capitalism, you just have to make a 500% profit on a job or it's just not worth doing. Wrong! DIY.
    VS

    Most Liked Negative Review

    Design flaw

    I have used these valves on my radiant heating system for over 10 years. I have had a persistant problem with the valve failing due to stripping of the plastic gear segment. The only valve that fails is the one on my indirect hot water heater. It is exposed to 170 degrees F from the boiler, while the zone valves for the floor heat only see 110-120 degrees because the water is tempered before it goes to the floor system. The pinion gear on the valve is barely engaged with the last tooth on segment, in my view a questionalbe design. Also the motor is in stall mode whenever the valve is open and this adds to the heat load the valve sees so I think that the combination of these factors puts it too close to the 200 degree rating of this valve. I've had four failures so far. I think the segment needs to be a higher temp material and better engagement with the pinion.
    Showing 1-10 of 37 reviews

    Great service great products

    I am always impressed with how quick items are delivered from SupplyHouse. I needed the new actuator being the winter I was hoping to get it soon and SupplyHouse got the part out to me in only a couple of days, never have let me down. Great service and great products.
    Harvey
    Michigan
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    replacement worked

    Received quickly and functional replacing identical part. No issues with self install
    H
    NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It works well

    was easy to install, works well
    John
    Cape Cod
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact match

    Replacement was a breeze and all is working fine
    Mountainman
    Grand island ny
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Shipped fast

    Arrived fast, item was as described.
    Joe fetz
    Buffalo ny
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Zone heat valve - no heat

    Easy install. Well packaged. Fixed problem.
    bgr
    washingtonville, NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    If it would only stay working

    Supply House has stood behind three of these being replaced n/c over the past few months. The unit works for about a month, then the red plastic gear teeth shear off. The broken teeth then stick to the grease on the metal motor wheel, make one revolution and bind when the full rotation is complete. Unit is now defunct. Exterior metal arm will not move freely. My original Erie unit made by t.a.c. (bought from another supplier) lasted 5+ years and the housing on that one states "Made in USA" whereas these Erie units look identical but are made by Schneider in Mexico. Not sure if that is a quality control problem, but a more resilient rack gear is needed.
    I like one and done.
    Adirondacks
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, best price around

    Exactly what I needed, easy to swap out old to new
    Tim
    New Hampshire
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact replacement

    This switch goes on my furnace works perfectly!
    Joey
    Binghamton nu
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy it again

    Fast shipping, exact replacement, outstanding price
    Tim
    New Hampshire
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy