Apply to be a TradeMaster!
Main product image of 1" Threaded 2-Way Modulating Valve Body (8.0 Cv)
Magnifying glass
Hover image to zoom

1" Threaded 2-Way Modulating Valve Body (8.0 Cv)

Brand:
Erie
SKU:
VM2427
Rating:
(0)
Q&A:
(0)
1" Threaded 2-Way Modulating Valve Body (8.0 Cv)
Magnifying glass
Hover image to zoom
$108.46 each
In Stock
In Stock
Get 4 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Connection Type
Threaded Connection

Description

–
1" Threaded NPT 2-Way Modulating Valve Body (8 CV)
  • Brass forged 300 psig rated body
  • Meets or exceeds ANSI IV standard for close off
  • Wide variety of ports and CV's for better control
  • Specs

    –
    Body Pattern:

    2-Way

    Size:

    1"

    Flow Capacity (Cv):

    8

    Connection Type:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy