Apply to be a TradeMaster!
1/2" NPT Steam 3-Way Zone Valve Body (4.0 Cv)

1/2" NPT Steam 3-Way Zone Valve Body (4.0 Cv)

Brand:
Erie
SKU:
VM3223P33A000
Rating:
(0)
Q&A:
(0)
1/2" NPT Steam 3-Way Zone Valve Body (4.0 Cv)
$203.75 each
In Stock
In Stock
Get 7 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4.0 Cv
Product Highlight: Body Pattern
3-Way

Description

Features:
  • Offers the same great features as the three-wire fl oating assemblies
  • Operating range of 0 to 10 Vdc or 4 to 20 mA proportional control
  • Jumper selectable operating ranges
  • UL Listed

Specs

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

4.0

Body Pattern:

3-Way

Application:

Steam

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy