Apply to be a TradeMaster!
Main product image of  1/2" Sweat 2 Way Zone Valve Normally Open, 2.5 CV High Temp (24V)
Magnifying glass
Hover image to zoom

1/2" Sweat 2 Way Zone Valve Normally Open, 2.5 CV High Temp (24V)

Brand:
Erie
SKU:
VS2212G24A020
Rating:
(1)
Q&A:
(0)
 1/2" Sweat 2 Way Zone Valve Normally Open, 2.5 CV High Temp (24V)
Magnifying glass
Hover image to zoom
$136.47 each
In Stock
In Stock
Get 167 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

2.5

Actuator Type:

General Close-Off

On/Off

Position:

Normally Open

Voltage:

24V

Wiring:

18" Leads

Close Off Pressure:

40 psi

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Actuator Type
CURRENT ITEM
Product Image of  1/2" Sweat 2 Way Zone Valve Normally Open, 2.5 CV High Temp (24V)
1/2" Sweat 2 Way Zone Valve Normally Open, 2.5 CV High Temp (24V)
SKU: VS2212G24A020
(1)
1/2"
2-Way
Sweat
2.5
General Close-Off
On/Off
1/2"
2-Way
Sweat
2.5
On/Off
General Close-Off

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Purchased product

Easy company to work with both on phone and online. Product was exactly as ordered and delivered very expediently. Will try this company again in the future.
Big Al
Merrick, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy